NTN NJ416 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ416
See technical informationSee documentsReferences
NTN:NJ416
Rubix:205A5967
EAN:4547359124972



Documents
Product details : NTN NJ416 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x48 mm |
|---|---|
| Logistic Weight | 7635 g |
| Inner diameter | 80 mm |
| Outer diameter | 200 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 315000 N |
| Basic dynamic load, radial - Cr | 330000 N |
Show UNSPSC/ECL@SS
£ 427.57 excl. VAT
/ Each
£ 513.08 incl. VAT
- Usually arrives within 14 working days
