References
INA:SL182980-TB-C3
Rubix:274A8530
Manufacturer :0581826670030
EAN:4047643060547

Product details : INA SL182980-TB-C3 CYLINDRICAL ROLLER BEARING
Radial cylindrical roller bearing
Technical specifications
Attributes
| Logistic Weight | 52500 g |
|---|---|
| Inner diameter | 400 mm |
| Outer diameter | 540 mm |
| Width | 82 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 5,978.71 excl. VAT
/ Each
£ 7,174.45 incl. VAT
- Delivery usually within ( 7 ) days
