Cylindrical roller bearing
Inner diameter | 340 mm |
---|---|
Outer diameter | 420 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x420x420 mm |
---|---|
Logistic Weight | 10680 g |
Inner diameter | 340 mm |
Outer diameter | 420 mm |
Width | 38 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL1818..-E |
Reference speed | 570 rpm |
Limit speed | 810 rpm |
Basic static load, radial - C0r | 960000 N |
Basic dynamic load, radial - Cr | 485000 N |
Usually arrives within 14 working days