NTN NU2232EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2232EG1C3
See technical informationSee documentsReferences
NTN:NU2232EG1C3
Rubix:205A6500
EAN:4547359142402



Documents
Product details : NTN NU2232EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 290x290x80 mm |
|---|---|
| Logistic Weight | 22600 g |
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 1190000 N |
| Basic dynamic load, radial - Cr | 810000 N |
Show UNSPSC/ECL@SS
£ 1,208.61 excl. VAT
/ Each
£ 1,450.33 incl. VAT
- Usually arrives within 14 working days
