NSK CYLIND ROLLR BEARING NU2222ECJC3


Cylindrical roller bearing NU22

References
nsk:NU2222WC3
rubix:100A0036
manufacturer :NU2222WC3 *5
ean:00029176403408
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter200 mm
Width53 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NU2222ECJC3


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight6678 g
Inner diameter110 mm
Outer diameter200 mm
Width53 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 304.18 excl. VAT
/ Each
£ 365.02 incl. VAT
  • Usually arrives within 14 working days