Cylindrical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 210 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x210x210 mm |
---|---|
Logistic Weight | 6450 g |
Inner diameter | 150 mm |
Outer diameter | 210 mm |
Width | 60 mm |
Bearing Clearance | cn |
Sealing | open |
Series | sl0249..-a |
Reference speed | 1200 rpm |
Limit speed | 1790 rpm |
Basic static load, radial - C0r | 820000 N |
Basic dynamic load, radial - Cr | 410000 N |
Usually arrives within 14 working days