References
FAG:NU418-XL-M1
Rubix:238A2185
Manufacturer :0192508190000
EAN:4012801969567

Product details : FAG NU418-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 11800 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 225 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 3500 rpm |
| Basic static load, radial - C0r | 425000 N |
| Basic dynamic load, radial - Cr | 465000 N |
Show UNSPSC/ECL@SS
£ 655.80 excl. VAT
/ Each
£ 786.96 incl. VAT
- Delivery usually within ( 7 ) days
