NTN NU2305 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2305
See technical informationReferences
NTN:NU2305
Rubix:205A6520
EAN:4547359143027



Product details : NTN NU2305 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x24 mm |
|---|---|
| Logistic Weight | 355 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
| Basic static load, radial - C0r | 39000 N |
| Basic dynamic load, radial - Cr | 42000 N |
Show UNSPSC/ECL@SS
£ 33.15 excl. VAT
/ Each
£ 39.78 incl. VAT
- Delivery usually within ( 3 ) days
