NTN - Cylindrical Roller Bearing - NU2311
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 120x120x43 mm |
---|---|
Logistic Weight | 2500 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 43 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU2300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 162000 N |
Basic dynamic load, radial - Cr | 164000 N |
Usually arrives within 14 working days