NTN NJ214EAT2X CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, for axial loads in one direction, separable, polyamide cage
See technical informationReferences
NTN:NJ214EAT2X
Rubix:394A6547
EAN:4550253013112



Product details : NTN NJ214EAT2X CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The ISO standard ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different types of cages, bores, and shoulder rings.
Strengths
Core range available under the label ULTAGETM :
- Basic dynamic load rating (Cr) is increased by up to 7%
- Provides optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- Bearings support more severe applications
- Less heat generation in operation for an allowable speed up to 20% higher.
- Basic dynamic load rating (Cr) is increased by up to 7%
- Provides optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- Bearings support more severe applications
- Less heat generation in operation for an allowable speed up to 20% higher.
Applications
-Mechanical transmissions
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 70.70 excl. VAT
/ Each
£ 84.84 incl. VAT
- Delivery usually within ( 3 ) days
