NTN NU2305ET2X CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2305ET2X
See technical informationSee documentsReferences
NTN:NU2305ET2X
Rubix:206A6478
EAN:4547359143102



Documents
Product details : NTN NU2305ET2X CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x24 mm |
|---|---|
| Logistic Weight | 350 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 56000 N |
| Basic dynamic load, radial - Cr | 57000 N |
Show UNSPSC/ECL@SS
£ 31.66 excl. VAT
/ Each
£ 37.99 incl. VAT
- Usually arrives within 14 working days
