References
Timken:NU 248 EMA/C4
Rubix:396A0882
EAN:0087796313286

Product details : TIMKEN NU248EMAC4 CYLINDRICAL ROLLER BEARING
Timken single-row cylindrical roller bearing
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Outer diameter | 440 mm |
| Width | 72 mm |
| Bearing Clearance | c4 |
Show UNSPSC/ECL@SS
£ 4,026.96 excl. VAT
/ Each
£ 4,832.35 incl. VAT
- Usually arrives within 14 working days
