Cylindrical Roller Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x140x140 mm |
---|---|
Logistic Weight | 1369 g |
Inner diameter | 90 mm |
Outer diameter | 140 mm |
Width | 24 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU10 |
Material | Bearing steel |
Reference speed | 5600 rpm |
Limit speed | 8500 rpm |
Basic static load, radial - C0r | 104000 N |
Basic dynamic load, radial - Cr | 93000 N |
In stock: Next day delivery