NTN - Cylindrical Roller Bearing - NJ216EG1C3
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 140x140x26 mm |
---|---|
Logistic Weight | 1690 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 26 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj200 |
Material | steel |
Basic static load, radial - C0r | 167000 N |
Basic dynamic load, radial - Cr | 139000 N |
Usually arrives within 14 working days