References
FAG:NUP228-E-XL-M1
Rubix:158A0574
Manufacturer :0192536210000
EAN:4012801389341

Product details : FAG NUP228-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 9610 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 42 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 2600 rpm |
| Basic static load, radial - C0r | 510000 N |
| Basic dynamic load, radial - Cr | 460000 N |
Show UNSPSC/ECL@SS
£ 807.14 excl. VAT
/ Each
£ 968.57 incl. VAT
- Delivery usually within ( 7 ) days
