NTN NUP206EAT2XC3U CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, fixed bearing, separable, polyamide cage
See technical informationReferences
NTN:NUP206EAT2XC3U
Rubix:394A6935
EAN:4547359980448



Product details : NTN NUP206EAT2XC3U CYLINDRICAL ROLLER BEARING
In the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The standard ISO series (NU, N, NJ, NF, NUP, NH, RNU, HJ) are offered with different types of cage, bores, and shoulder rings.
Strengths
Core range available under the ULTAGETM label :
- The dynamic basic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4x greater.
- High-quality steel.
- Up to 20% increase in service life.
- Bearings support more severe applications
- Less operating heating, allowing a permissible speed up to 20% higher.
- The dynamic basic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4x greater.
- High-quality steel.
- Up to 20% increase in service life.
- Bearings support more severe applications
- Less operating heating, allowing a permissible speed up to 20% higher.
Applications
-Mechanical transmissions
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 16 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 28.85 excl. VAT
/ Each
£ 34.62 incl. VAT
- Usually arrives within 14 working days
