SNR NUP215EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NUP.215.E.G15
See technical informationReferences
SNR:NUP215EG15
Rubix:205A6932
Manufacturer :NUP.215.E.G15
EAN:3413520507015



Product details : SNR NUP215EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4400 rpm |
| Basic static load, radial - C0r | 167000 N |
| Basic dynamic load, radial - Cr | 136000 N |
Show UNSPSC/ECL@SS
£ 83.76 excl. VAT
/ Each
£ 100.51 incl. VAT
- Usually arrives within 14 working days
