NTN NU232C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU232C3
See technical informationSee documentsReferences
NTN:NU232C3
Rubix:205A6624
EAN:4547359144345



Documents
Product details : NTN NU232C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 290x290x48 mm |
|---|---|
| Logistic Weight | 14565 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 73 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 570000 N |
| Basic dynamic load, radial - Cr | 475000 N |
Show UNSPSC/ECL@SS
£ 687.64 excl. VAT
/ Each
£ 825.17 incl. VAT
- Usually arrives within 14 working days
