NTN NU236 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU236

See technical informationSee documents
References
NTN:NU236
Rubix:205A6631
EAN:4547359144956
brand logo
Technical specifications
Inner diameter180 mm
Outer diameter320 mm
Width52 mm
See all Specifications
Documents

Product details : NTN NU236 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)320x320x52 mm
Logistic Weight17700 g
Inner diameter180 mm
Outer diameter320 mm
Width52 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagebrass
Basic static load, radial - C0r675000 N
Basic dynamic load, radial - Cr550000 N
Show UNSPSC/ECL@SS
£ 995.71 excl. VAT
/ Each
£ 1,194.85 incl. VAT
  • Delivery usually within ( 3 ) days