Cylindrical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 56 mm |
Logistics dimensions (L x W x H) | 56x340x340 mm |
---|---|
Logistic Weight | 19024 g |
Inner diameter | 220 mm |
Outer diameter | 340 mm |
Width | 56 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU..-M1A |
Material | Steel |
Cage | Brass |
Reference speed | 2040 rpm |
Limit speed | 3150 rpm |
Basic static load, radial - C0r | 770000 N |
Basic dynamic load, radial - Cr | 510000 N |
Usually arrives within 14 working days