SNR - Cylindrical Roller Bearing - N.218.E.G15
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 30 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N200 |
Reference speed | 3900 rpm |
Limit speed | 5100 rpm |
Basic static load, radial - C0r | 220000 N |
Basic dynamic load, radial - Cr | 183000 N |
Usually arrives within 14 working days