NTN NU306C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU306C3
See technical informationReferences
NTN:NU306C3
Rubix:205A6653
EAN:4547359145502



Product details : NTN NU306C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x19 mm |
|---|---|
| Logistic Weight | 365 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 28.37 excl. VAT
/ Each
£ 34.04 incl. VAT
- Delivery usually within ( 3 ) days
