References
FAG:N214-E-XL-M1-C3
Rubix:158A0707
Manufacturer :0190043380030
EAN:4012801402927

Product details : FAG N214-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistic Weight | 1280 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Basic static load, radial - C0r | 137000 N |
| Basic dynamic load, radial - Cr | 140000 N |
Show UNSPSC/ECL@SS
£ 178.03 excl. VAT
/ Each
£ 213.64 incl. VAT
- Usually arrives within 14 working days
