NTN - Cylindrical Roller Bearing - NUP2212EG1U
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 110x110x28 mm |
---|---|
Logistic Weight | 1190 g |
Inner diameter | 105 mm |
Outer diameter | 190 mm |
Width | 36 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NUP2200 |
Material | Steel |
Basic static load, radial - C0r | 157000 N |
Basic dynamic load, radial - Cr | 131000 N |
Usually arrives within 14 working days