References
NTN:NJ306EAG1C3
Rubix:394A6661
EAN:4547359987133



Product details : NTN NJ306EAG1C3 CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. Standard ISO series (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available in different cage types, bores, and shoulder rings.
Presence of SVHC >0.1% - Substance: Lead CAS: 7439-92-1 Concentration: >0.3 and <1%
Applications
-Vibrating machines-Pumps (petrochemicals)
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | c3 |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 37.78 excl. VAT
/ Each
£ 45.34 incl. VAT
- Usually arrives within 14 working days
