NTN NU307EG1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU307EG1
See technical informationSee documentsReferences
NTN:NU307EG1
Rubix:205A6661
EAN:4547359145649

Documents
Product details : NTN NU307EG1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x21 mm |
|---|---|
| Logistic Weight | 530 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Basic static load, radial - C0r | 71000 N |
| Basic dynamic load, radial - Cr | 71000 N |
Show UNSPSC/ECL@SS
£ 56.87 excl. VAT
/ Each
£ 68.24 incl. VAT
- Usually arrives within 14 working days
