References
FAG:NU1017-XL-M1
Rubix:158A0408
Manufacturer :0167371990000
EAN:4012801232562

Product details : FAG NU1017-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 1040 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4750 rpm |
| Basic static load, radial - C0r | 103000 N |
| Basic dynamic load, radial - Cr | 93000 N |
Show UNSPSC/ECL@SS
£ 131.86 excl. VAT
/ Each
£ 158.23 incl. VAT
- Delivery usually within ( 7 ) days
