References
RHP:LRJA3J
Rubix:158A9026
Manufacturer :LRJA3J R
EAN:00747023007004
Documents
Product details : RHP CYLIND ROLLR BEARING LRJA3
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 1910 g |
|---|---|
| Basic static load, radial - C0r | 147000 N |
| Basic dynamic load, radial - Cr | 139000 N |
Show UNSPSC/ECL@SS
£ 272.89 excl. VAT
/ Each
£ 327.47 incl. VAT
- Usually arrives within 14 working days

