References
Superseded Ref:SL045034-PP
INA:SL045034-D-PP
Rubix:238A4356
Manufacturer :0892290370000
EAN:4054369746310

Product details : INA SL045034-D-PP CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-D-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 122 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 1750000 N |
| Basic dynamic load, radial - Cr | 960000 N |
Show UNSPSC/ECL@SS
£ 1,677.12 excl. VAT
/ Each
£ 2,012.54 incl. VAT
- In stock: Next day delivery
