NTN NU320 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU320
See technical informationSee documentsReferences
NTN:NU320
Rubix:205A6773
EAN:4547359000719



Documents
Product details : NTN NU320 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x47 mm |
|---|---|
| Logistic Weight | 7875 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 335000 N |
| Basic dynamic load, radial - Cr | 330000 N |
Show UNSPSC/ECL@SS
£ 284.75 excl. VAT
/ Each
£ 341.70 incl. VAT
- Usually arrives within 14 working days
