References
INA:SL045012-PP-2NR
Rubix:228A9391
Manufacturer :0014099990000
EAN:4012802071504

Product details : INA SL045012-PP-2NR CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-PP-2NR, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x95x95 mm |
|---|---|
| Logistic Weight | 1260 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 201000 N |
| Basic dynamic load, radial - Cr | 125000 N |
Show UNSPSC/ECL@SS
£ 141.60 excl. VAT
/ Each
£ 169.92 incl. VAT
- Delivery usually within ( 7 ) days
