References
FAG:NJ218-E-XL-M1A-C3
Rubix:274A7952
Manufacturer :0383842720030
EAN:4012801227889

Product details : FAG NJ218-E-XL-M1A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1A, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 2730 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 3900 rpm |
| Basic static load, radial - C0r | 217000 N |
| Basic dynamic load, radial - Cr | 215000 N |
Show UNSPSC/ECL@SS
£ 198.50 excl. VAT
/ Each
£ 238.20 incl. VAT
- Usually arrives within 14 working days
