NTN NU322C4 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU322C4
See technical informationSee documentsReferences
NTN:NU322C4
Rubix:205A6788
EAN:4547359147780



Documents
Product details : NTN NU322C4 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x50 mm |
|---|---|
| Logistic Weight | 10470 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 400000 N |
| Basic dynamic load, radial - Cr | 395000 N |
Show UNSPSC/ECL@SS
£ 419.09 excl. VAT
/ Each
£ 502.91 incl. VAT
- Usually arrives within 14 working days
