References
FAG:NU2214-E-XL-M1-C3
Rubix:158A1311
Manufacturer :0167383730030
EAN:4012801233637

Product details : FAG NU2214-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x125x125 mm |
|---|---|
| Logistic Weight | 1660 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 3850 rpm |
| Basic static load, radial - C0r | 195000 N |
| Basic dynamic load, radial - Cr | 185000 N |
Show UNSPSC/ECL@SS
£ 184.56 excl. VAT
/ Each
£ 221.47 incl. VAT
- Delivery usually within ( 7 ) days
