INA RSL185018-A CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:RSL185018-A
Rubix:274A8355
Manufacturer :0003310740000
EAN:4047643176927
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter130.11 mm
Width67 mm
See all Specifications

Product details : INA RSL185018-A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing RSL18, full complement roller set, two-row, semi-locating bearing, no outer ring, 3 ribs on inner ring, type RSL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)67x130,11x130,11 mm
Logistic Weight2448 g
Inner diameter90 mm
Outer diameter130.11 mm
Width67 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Reference speed2140 rpm
Basic static load, radial - C0r550000 N
Basic dynamic load, radial - Cr350000 N
Show UNSPSC/ECL@SS
£ 294.22 excl. VAT
/ Each
£ 353.06 incl. VAT
  • Delivery usually within ( 7 ) days