SNR - Cylindrical Roller Bearing - NJ.408
Inner diameter | 45 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ400 |
Cage | Steel |
Reference speed | 6100 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 102000 N |
Basic dynamic load, radial - Cr | 107000 N |
Usually arrives within 14 working days