NTN NU332C3 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU332C3

See technical informationSee documents
References
NTN:NU332C3
Rubix:205A6816
EAN:4547359148169
brand logo
Technical specifications
Inner diameter160 mm
Outer diameter340 mm
Width68 mm
See all Specifications
Documents

Product details : NTN NU332C3 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)340x340x68 mm
Logistic Weight30800 g
Inner diameter160 mm
Outer diameter340 mm
Width68 mm
Bearing Clearancec3
Sealingopen
Materialsteel
Cagebrass
Basic static load, radial - C0r875000 N
Basic dynamic load, radial - Cr775000 N
Show UNSPSC/ECL@SS
£ 1,339.76 excl. VAT
/ Each
£ 1,607.71 incl. VAT
  • Usually arrives within 14 working days