Cylindrical roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 225 mm |
Width | 54 mm |
Logistic Weight | 11800 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 225 mm |
Width | 54 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NJ78 |
Cage | Brass |
Usually arrives within 14 working days