SNR NU2305EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NU.2305.E.G15
See technical informationReferences
SNR:NU2305EG15
Rubix:206A3860
Manufacturer :NU.2305.E.G15
EAN:3413520046859



Product details : SNR NU2305EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 8300 rpm |
| Basic static load, radial - C0r | 57600 N |
| Basic dynamic load, radial - Cr | 58100 N |
Show UNSPSC/ECL@SS
£ 29.59 excl. VAT
/ Each
£ 35.51 incl. VAT
- Usually arrives within 14 working days
