FAG NJ313-E-XL-M1-C4 0192281980040 CYLINDRICAL ROLLER BEARINGS
Cylindrical roller bearing NJ3..-E
See technical informationReferences
FAG:NJ313-E-XL-M1-C4
Rubix:244A3863
Manufacturer :0192281980040
EAN:4012801964111

Product details : FAG NJ313-E-XL-M1-C4 0192281980040 CYLINDRICAL ROLLER BEARINGS
Cylindrical roller bearing
Cylindrical roller bearing single row, brass cage FAG
Technical specifications
Attributes
| Logistic Weight | 2525 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 191000 N |
| Basic dynamic load, radial - Cr | 214000 N |
Show UNSPSC/ECL@SS
£ 189.84 excl. VAT
/ Each
£ 227.81 incl. VAT
- Delivery usually within ( 7 ) days
