NTN - Cylindrical Roller Bearing - NU408
Inner diameter | 40 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 110x110x27 mm |
---|---|
Logistic Weight | 1300 g |
Inner diameter | 40 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU400 |
Material | Steel |
Cage | Steel |
Reference speed | 6700 rpm |
Limit speed | 82000 rpm |
Basic static load, radial - C0r | 89000 N |
Basic dynamic load, radial - Cr | 106000 N |
Usually arrives within 14 working days