NTN NU317 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU317

See technical informationSee documents
References
NTN:NU317
Rubix:205A6747
EAN:4547359000689
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter180 mm
Width41 mm
See all Specifications
Documents

Product details : NTN NU317 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)180x180x41 mm
Logistic Weight4655 g
Inner diameter85 mm
Outer diameter180 mm
Width41 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r228000 N
Basic dynamic load, radial - Cr235000 N
Show UNSPSC/ECL@SS
£ 177.09 excl. VAT
/ Each
£ 212.51 incl. VAT
  • Delivery usually within ( 3 ) days