FAG NJ226-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167352850000
Cylindrical roller bearing
See technical informationReferences
FAG:NJ226-E-XL-TVP2
Rubix:229A1443
Manufacturer :0167352850000
EAN:4012801228497

Product details : FAG NJ226-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167352850000
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 6630 g |
|---|---|
| Inner diameter | 320 mm |
| Outer diameter | 580 mm |
| Width | 150 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 2800 rpm |
| Basic static load, radial - C0r | 445000 N |
| Basic dynamic load, radial - Cr | 425000 N |
Show UNSPSC/ECL@SS
£ 325.81 excl. VAT
/ Each
£ 390.97 incl. VAT
- In stock: Next day delivery
