FAG NJ212-E-XL-M1-C3A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
Superseded Ref:NJ212-E-XL-M1-C3
FAG:NJ212-E-XL-M1-C3>A
Rubix:263A4309
Manufacturer :0933310880030
EAN:4054371159894

Documents
Product details : FAG NJ212-E-XL-M1-C3A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ. . -E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 22 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
| Reference speed | 5300 rpm |
| Basic static load, radial - C0r | 103000 N |
| Basic dynamic load, radial - Cr | 112000 N |
Show UNSPSC/ECL@SS
£ 99.90 excl. VAT
/ Each
£ 119.88 incl. VAT
- Delivery usually within ( 7 ) days
