NTN NUP220 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP220
See technical informationSee documentsReferences
NTN:NUP220
Rubix:205A6939
EAN:4547359134902



Documents
Product details : NTN NUP220 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x34 mm |
|---|---|
| Logistic Weight | 3668 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 217000 N |
| Basic dynamic load, radial - Cr | 203000 N |
Show UNSPSC/ECL@SS
£ 202.16 excl. VAT
/ Each
£ 242.59 incl. VAT
- Delivery usually within ( 3 ) days
