NTN NU316ET2XC3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU316ET2XC3
See technical informationSee documentsReferences
NTN:NU316ET2XC3
Rubix:205A6744
EAN:4547359597608



Documents
Product details : NTN NU316ET2XC3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x39 mm |
|---|---|
| Logistic Weight | 3990 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 282000 N |
| Basic dynamic load, radial - Cr | 256000 N |
Show UNSPSC/ECL@SS
£ 155.45 excl. VAT
/ Each
£ 186.54 incl. VAT
- Delivery usually within ( 3 ) days
