References
INA:SL185010-A
Rubix:132A0260
Manufacturer :0002675200000
EAN:4012802416060

Product details : INA SL185010-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x80x80 mm |
|---|---|
| Logistic Weight | 760 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 3450 rpm |
| Basic static load, radial - C0r | 188000 N |
| Basic dynamic load, radial - Cr | 134000 N |
Show UNSPSC/ECL@SS
£ 484.27 excl. VAT
/ Each
£ 581.12 incl. VAT
- Delivery usually within ( 7 ) days
