NTN NUP2212U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP2212U
See technical informationSee documentsReferences
NTN:NUP2212U
Rubix:205A6970
EAN:4547359773071



Documents
Product details : NTN NUP2212U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x28 mm |
|---|---|
| Logistic Weight | 1145 g |
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 116000 N |
| Basic dynamic load, radial - Cr | 96000 N |
Show UNSPSC/ECL@SS
£ 81.18 excl. VAT
/ Each
£ 97.42 incl. VAT
- Usually arrives within 14 working days
