Cylindrical roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 98 mm |
Logistic Weight | 45400 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 360 mm |
Width | 98 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj..-e-m1 |
Cage | brass |
Reference speed | 1180 rpm |
Limit speed | 2850 rpm |
Basic static load, radial - C0r | 1880000 N |
Basic dynamic load, radial - Cr | 1220000 N |
Usually arrives within 14 working days