NTN NUP2308ET2U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP2308ET2U
See technical informationSee documentsReferences
NTN:NUP2308ET2U
Rubix:205A6991
EAN:4547359802061



Documents
Product details : NTN NUP2308ET2U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x33 mm |
|---|---|
| Logistic Weight | 1000 g |
| Inner diameter | 150 mm |
| Outer diameter | 270 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 114000 N |
Show UNSPSC/ECL@SS
£ 64.09 excl. VAT
/ Each
£ 76.91 incl. VAT
- Usually arrives within 14 working days
